• The item cannot be ordered due to missing prices.

GARANT Master TM solid carbide three-profile thread mill 2×D, AlTiN, G: G1

Article no.: 139631 G1
New product

Select article variation and quantity

G Price per Piece (incl. VAT)

Availability

  • Thread type: G; BSP; EG-G; EG-G-LH
  • Flank angle: 55
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA to h6
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master TM
Thread size G1
Coating AlTiN
Thread type G; BSP; EG-G; EG-G-LH
Flank angle 55 degrees
Tool material Solid carbide
Shank DIN 6535 HA to h6
Thread pitch 2.309 mm
Threads per inch 11
Nominal ⌀ DC 15.95 mm
Flute length Lc 6.93 mm
Shank length Ls 49.6 mm
Overhang L1 59.2 mm
Overall length L 112 mm
Shank ⌀ Ds 16 mm
No. of teeth Z 6
Through-coolant yes
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
For use with external threads up to 2×D for bolt threads
Spacing of the cutters unequal spacing
Feed fz in steel < 1400 N/mm2 0.12 mm
Feed fz in CRP 0.14 mm
Thread profile Full profile
Shank tolerance h6
Number of clamping slots 6
Colour ring green
Internal/external application Internal and external
Thread depth 59.2 mm
Type of product Thread mill

Identification & Classification

Article number 139631 G1
EAN / GTIN 4069515023702
Manufacturer number 139631 G1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
190
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
125
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
45
Steel < 60 HRC
H
35
INOX < 900 N/mm²
M
75
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
45
CuZn
N
175
GRP
N
100
CRP
N
100
Graphite
N
150
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth cutting action and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
  • Significantly reduced vibration due to irregular cutting edge spacing.
  • Increased number of cutting edges.
  • Latest-generation AlTiN-based HIPIMS coating.
  • Corrected thread profile for avoidance of profile distortions.

Advantage:

Significantly less radial pressure than with multi-tooth thread mills. Axial cooling grooves on the shank for optimum chip evacuation.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connections). Suitable for internal and external threads.

Note:

HB and HE shanks are available at the same price as HA.
HB shank: order with No. 139631 + 129100 HB.
HE shank: order with No. 139631 + 129100 HE.
Can also be used for thread size up to ≤G2

Downloads & documents

From the same series "Master TM" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart