• The item cannot be ordered due to missing prices.

Inspection mirror, Mirror dimensions: 23mm

Article no.: 081620 23

Select article variation and quantity

Mirror dimensions (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Overall length 270 mm
Mirror ⌀ 23 mm
Type of product Mirror

Identification & Classification

Article number 081620 23
EAN / GTIN 4260131234941
Manufacturer number 470/01
Manufacturer/responsible person Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 REMSCHEID, Germany, www.bauer-boecker.de

Description

Version:

Mirror with metal surround, chrome-plated shank.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart