• The item cannot be ordered due to missing prices.

RCK STG 10/800 control unit, Type: STG10/800

Article no.: 078146 STG10/800
New product

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power consumption 1,560 W
Weight 3.3 kg

Identification & Classification

Article number 078146 STG10/800
EAN / GTIN 4007220523551
Manufacturer number 83001000
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

The RCK drive system with continuous speed control is an innovative solution that combines maximum productivity with significant ergonomic advantages. The system generates less noise and vibration than conventional drives. In combination with the mobile control unit and various hand-pieces, the system is particularly light, convenient and flexible for users when in use. In addition, the hand-pieces enable the use of a wide variety of tools in almost all industries. The system is designed for continuous use at a constant speed and, in addition to the power supply unit, can also be used with a powerful rechargeable battery.
Control unit that enables precise control of various hand-pieces. Achieves a maximum speed of 80,000 RPM and keeps it stable when in use.

Advantage:

  • Increases productivity by up to 50% thanks to constant speed.
  • Comfortable, ergonomic working with fast, optimum results.
  • Can be used with power supply unit or with rechargeable battery for mobile use, for a wide range of industrial applications.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart