• The item cannot be ordered due to missing prices.

Safety container type I red

Article no.: 981182
  • Material thickness: 3
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted

Description

Version:

Safety and transport containers reduce the risk of fire and explosion when filling and storing flammable liquids. They improve efficiency with user-friendly functions which improve pouring and filling.
Steel safety container type I, guaranteed to be 100% leak-proof. Self-closing, leak-proof cover protects against leakage of vapours and against spillages. Overpressure relief caps automatically vent to prevent media escaping and explosions. The flame arrester made of stainless steel dissipates heat to stop flashback ignition. Double closure seams at the bottom and top provide additional protection against impacts. Reinforced walls prevent buckling and implosions.
Swivel handles on the containers for heavy loads. The tough powder coating is resistant to chemicals.

Standard:

FM certification as well as UL/ULC and TÜV SÜD.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart