MultiMaster MM 300 Plus Start 72297261
No price available
Description
Version:
Market-leading oscillating tools in three different performance classes (SuperCut, MultiMaster, MultiTalent) in a new version with Starlock tool arbor (improved torque transmission of up to 35 % greater rate of progression of the work).
Thanks to the Starlock Plus tool arbor, you have access to around 100 FEIN accessories from the Starlock and Starlock Plus performance classes.
MultiTool for interior work and renovation with the basic equipment for sawing wood, metals, plasterboard and plastics.
- Virtually unlimited application possibilities (sawing, grinding, scraping, cutting, rasping) due to the oscillating mode of movement (low generation of dust).
- Stepless electronic speed control for optimum working.
- Very high quality and stability thanks to the metal gearbox and use of ball bearings and needle bearings throughout.
- Optimum handling due to ergonomic design with soft-grip inlays and low weight.
Thanks to the Starlock Plus tool arbor, you have access to around 100 FEIN accessories from the Starlock and Starlock Plus performance classes.
MultiTool for interior work and renovation with the basic equipment for sawing wood, metals, plasterboard and plastics.
Supplied with:
1× plastic tool case, 1× E-Cut long-life saw blade (35 mm), 1× E-Cut long-life saw blade (65 mm), 1× E-Cut universal saw blade (44 mm).
Technical Data
Packaging | Carrying case |
Manufacturer's designation | MM 300 Plus Start |
Power consumption | 250 W |
Toolholder | Starlock, Starlock Plus |
Power supply | Battery-powered |
Speed of oscillation | 11,000 min-¹ - 20,000 min-¹ |
Amplitude (oscillation movement) | 2 × 1.6 ° |
Weight | 1.4 kg |
Cable length | 5 m |
Type of product | Oscillator |
Article number | 077824 72297261 |
EAN / GTIN | 4014586893747 |
Manufacturer number | 72297261000 |