This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Knurl PM 10X4/1,0 mm

Article no.: 290199 10X4/1,0

Product details

Technical Data

Tooth pitch 1
Knurl type GV 30°
For standard DIN 82
Tool material PM
Knurl ⌀ d1 10 mm
Knurl width w 4 mm
Knurl bore ⌀ d2 4 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290199 10X4/1,0
Manufacturer number 41015611

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
35
Steel < 500 N/mm²
P
60
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
30
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
25
CuZn
N
65
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

Wear-resistant powder metal (PM).

Note:

Further sizes and profiles available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Knurl ⌀ d1 × knurl width b / pitch (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart