{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
ISO code indexable insert | CCMT 060208 | |
Corner radius | 0.8 mm | |
Grade | SP4019 | |
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | continuous | |
Chip breaker | 73 | |
Cutting depth ap | 0.2 mm - 5 mm | |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 30 m/min - 440 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260182 SP4019 | |
Manufacturer number | 5668080 |