{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Length | 125 mm | |
Width | 15 mm | |
Height | 15 mm | |
Mounting hole | 8 ; 10 mm | |
Cutting edge height d | 7.5 mm | |
Type of product | Cutter holder |
Article number | 240070 B10 | |
Manufacturer number | H05 25120 |