{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
for reaming head ⌀ D | 18 mm - 19.99 mm | |
Shank type | long | |
Through-coolant | yes | |
Overhang A | 140 mm | |
Overall length Ltot | 190 mm | |
Shank length Ls | 50 mm | |
Shank ⌀ Ds h6 | 20 mm | |
Pull stud No. 239900 | 1 | |
Wrench No. 239901 | 5AF | |
Activation wrench No. 239902 | 8IP (1.5Nm) | |
Type of product | Phillips bit |
Article number | 239890 18-19,99 | |
EAN / GTIN | 4047109229341 | |
Manufacturer number | 75A.40.15010 |