Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
  • Menu
Item no.: 412621 300

Digital caliper IP67 300 mm

Brand: Mitutoyo
Packaging sturdy box
IP Index of Protection IP 67
all parts hardened
Material Stainless steel, INOX
Measured value saving Once-off setting of the zero position
Calibration A1
Norm Manufacturer’s standard
No price available

Digital caliper IP67 300 mm

In stock (5 Pieces)
300
More from the category Calipers
More about Mitutoyo

Description

Version:

Electronic caliper with absolute electronics and large easy-to-read display. Resistant to water, oil, and dust. Low energy consumption permits 15,000 h continuous use on a single battery (size 300: 5000 h). The device is turned on automatically when it is moved and switches off automatically when not used for about 20 minutes.

Standard:

To manufacturer’s standard

Supplied with:

1 battery No. 081560 size 357.

Technical Data

Material
Stainless steel, INOX 
Packaging
sturdy box 
Measurement technology
digital 
IP Index of Protection
IP 67 
all parts
hardened 
Jaw length
64 mm
Working time
5000 h 
Scale divisions
0.01 mm
Error limit
0.04 mm
Measuring range
0 mm - 300 mm
Measuring range
0 mm - 300 mm
Depth gauge
flat 
Calibration
A1 
Depth gauge available
yes 
Norm
Manufacturer’s standard 
Auto switch-off
yes 
Measured value saving
Once-off setting of the zero position 
Batteries / rechargeable batteries included
081560 357 
Number of batteries contained

Accessories and spare parts