Support frame 630X400 mm
Article no.: 431000 630X400
- Height adjustment: 25
Product details
Technical Data
Height adjustment | 25 mm | |
maximum working height (top face of the granite table) | 900 mm | |
suitable for worktop size length×width | 630×400 mm | |
Support cabinet height | 720 mm | |
Support cabinet width | 550 mm | |
Support cabinet depth | 400 mm | |
Height of support cabinet incl. bearing sets | 780 mm | |
Load capacity, distributed | 500 kg | |
Material of storage shelf | Beech ply | |
Weight | 24 kg | |
Type of product | Sub-frame |
Identification numbers & Classifications
Article number | 431000 630X400 | |
EAN / GTIN | 4045197512321 |
Description
Version:
Sturdy welded construction including levelling fittings. Uneven floors can be compensated using height compensation screws..
Support frame, steel sections, paint finish RAL 9006 white aluminium. Beech ply storage shelf.
Support frame, steel sections, paint finish RAL 9006 white aluminium. Beech ply storage shelf.
Application:
The natural granite tables No. 430190 - 430500 are mounted on pre-determined points (steel ball inserts).
- For plates up to 630×630 mm. For setting up on workbenches and the like, adjustable screw jacks No. 373500 are most suitable.
- The support jacks are adjustable for height and allows the table to be levelled (3-point contact and 2 support screws as protection against tipping)
Note:
For vibration-absorbing machine mounts, please order 4× No. 086002 size 850.