{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Bit socket | D 6,3; D 8 | |
Length | 128 mm | |
Width | 21 mm | |
Height | 17 mm | |
No. of teeth | 60; 72 | |
Type of product | Bit tool |
Article number | 676675 |