This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cable drum plastic 40B2

Article no.: 081125 40B2

Product details

Technical Data

IP Index of Protection IP 44
impact-resistant and splash-proof Category 2 (K2) to BGI
Type 40B2
AC supply voltage 250 V
Rated power unrolled 3500 (16 A) W
Cable class H07BQ-F
Cable structure 3G2.5
Material cable Armoured cable
Material of body Plastic
Cable length 40 m
Number of sockets 3
Diagnostic system present yes
Power supply Mains operated
Type of product Cable drum

Identification numbers & Classifications

Article number 081125 40B2
Manufacturer number K2Y40Q2TFP000

Description

Version:

Hedi® cable drums stand for “Made in Germany” quality and a long service life. The drum body is specially designed to optimally guide the cable. The integrated rotation stop switch prevents accidental drum rotation. All cable drums are equipped with thermal cut-out switches.
With spring-loaded covers. For continuous use in the open air. Satisfies DGUV I 203-005 (formerly BGI 600).
PU armoured cable Plus.
Conductor cross-section 2.5 mm. Personal protection PRCD-S mounted on the cable, triggering current 30 mA, response time ≤ 30 ms.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart