All-plastic cable drum for F, B, PL, CZ 50N
Article no.: 081104 50N
- IP Index of Protection: IP 44
- impact-resistant and splash-proof: Category 2 (K2) to BGI
Product details
Technical Data
IP Index of Protection | IP 44 | |
impact-resistant and splash-proof | Category 2 (K2) to BGI | |
Nominal voltage | 250 V | |
Rated power unrolled | 3500 (16A) W | |
Cable class | H07RN-F | |
Cable structure | 3G1.5 | |
Material cable | Rubber | |
Material of body | Plastic | |
Cable length | 50 m | |
Number of sockets | 3 | |
Diagnostic system present | yes | |
Type of product | Cable drum |
Identification numbers & Classifications
Article number | 081104 50N | |
EAN / GTIN | 4003644024117 | |
Manufacturer number | FK7A50GTF |
Description
Version:
HEDI® cable drums stand for “Made in Germany” quality and a long service life. The drum body is specially designed to optimally guide the cable. The integrated rotation stop switch prevents accidental rotation of the drum. All cable drums are equipped with thermal cut-out switches.
Compact, high-quality HEDI® all-plastic cable reels with a reel diameter of 250 mm and ergonomic and safety features.
Compact, high-quality HEDI® all-plastic cable reels with a reel diameter of 250 mm and ergonomic and safety features.
- Inclined 7 degrees for greater ground clearance and to make it comfortable to carry.
- Removable cable holder and guide for optimum cable control.
- Easy to mount on a wall.
Certified for continuous exterior use and for use in humid environments.
Function:
IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.