This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

STEMI 305 stereo microscope with camera output 305TRINO

Article no.: 491836 305TRINO

Product details

Technical Data

Magnification (x-times) 8 - 40
Zoom 5: 1
Field of vision ⌀ 29 mm
Eyepiece PL 10×
Working distance 110 mm
Power supply Mains operated
Type of product Stereo microscope

Identification numbers & Classifications

Article number 491836 305TRINO

Description

Version:

Stereo microscope for high resolution, intensely illuminated sharp focus images. Greenough design for the best image quality. Integral vertical LED light source. Individually adjustable and compensates for eye spacing and short-sightedness. Carrying handle for mobile use. Cold light stand, adjustable incident light, flat transillumination base (bright field / dark field), column with drive and 145 mm length of travel. With additional K LED spotlight with light beam adjustable for zoom and height.
With integral C-Mount camera output.

Optional extras:

AxioCam 491852 and 491853
Polarisation accessories for spotlighting and transillumination. Eyepieces No. 491832.
Attachment lenses 0.75× / 1.5× / 2.0× available on request.

Note:

Available as options: Version with integral Wi-Fi camera and router. Version without transillumination unit.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart