This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

WOHX 08T302 right-hand K10

Article no.: 268905 K10

Product details

Technical Data

ISO code indexable insert WOHX 08T302 R
Corner radius 0.2 mm
Grade K10
Main application K
Secondary application N
Cutting conditions continuous
Rake 20 degrees
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 200 m/min
Cutting speed vc secondary application 300 m/min - 500 m/min
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268905 K10
Manufacturer number W00 42500.0221

Application Table

continuous
 
wet maximum
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart