• The item cannot be ordered due to missing prices.

End milling head, radius = 0.5 mm HB730

Article no.: 210210
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Helix angle: 40
  • Direction of infeed: horizontal, oblique and vertical

Description

Note:

Standard application values for ap max ≤ 0.5×D.

Suitable products

From the same series "TopCut"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart