This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Teromix 2-component PU adhesive 6700ME

Article no.: 083378 6700ME

Product details

Technical Data

Manufacturer's designation PU 6700 ME
Chemical basis Polyurethane
Dynamic viscosity 16,000 mPas
Density 1.45 g/cm³
Shape Paste
Processing time 5 s
Processing temperature 18 °C - 25 °C
Operating temperature range -40 °C - 80 °C
Touch dry after 2 min
Functional strength to 5 min
Characteristics can be ground
Suitable for material Stainless steel (INOX); Aluminium; Plastic; wood
Suitable for application area Repairs
Maximum gap size 3 mm
Tensile shear strength 13 N/mm2
Hardness according to Shore A 95
Colour grey
Capacity 50 g
Storage temperature 10 °C - 25 °C
Working life after date of manufacture 12 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Two-component adhesive

Identification numbers & Classifications

Article number 083378 6700ME

Description

Version:

Universal adhesive. For bonding many different materials such as stainless steel, aluminium and other metals, plastics, wood and painted surfaces (not recommended for PP and PE). Curing is independent of temperature and humidity. Easy to apply using the static mixer supplied.

Application:

Particularly suitable for plastic parts in the automotive sector.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart