{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
for type | 160 | |
Jaw width b | 132 mm | |
c | 30 mm | |
Jaw height h | 25 mm | |
Jaw length l | 250 mm | |
suitable for colour code | LCV125G; Titan 2 | |
Type of product | Vice jaws |
Article number | 361337 160 | |
Manufacturer number | 6921844072042 |