Precise. Process reliability. Perfect.

GARANT - micro slot drills. When you are working to the last micron

Precise milling with professional tools.

Our new and extended range of micro slot drills is precise and highly accurate. You will already be familiar with our solid carbide micro precision copy slot drill for aluminium and copper alloys and our solid carbide micro precision torus cutter for graphite, CRP, GRP and other composite materials. But now there is an extension to the range: you can also obtain the solid carbide micro precision slot drill, the red ring version, from us. Its application areas are high-alloy and hardened steels.

Precise milling with professional tools

Your advantages:

  • Optimised end tip angle for directinal chip clearance.
  • Proven micro-geometries for the best possible cutting edge stability
  • Up to 20% more chip flute volume for better chip evacuation.
  • Optimised coating for extremely long tool life.
  • The latest carbide substrate for maximum process reliability.

The tolerances:

  • Cutter diameter: 0/-0.0005 mm
  • Radius tolerance for torus cutters: +- 0.0025 mm
  • Radius contour for copy slot drills: 0/-0.005 mm
  • Recess diameter: 0/-0.01 mm

Micro slot drill in action

Products and further information

The complete range of GARANT micro slot drills can be found in our eShop:

Prijavite se

Prijava

Osoba za kontakt

Postavi klasifikaciju

Vaša kartica kupca

Molimo da na blagajni pokažete QR kod.
Preuzeto dana 

U košarici

U košaricu
U košaricu