{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of rechargeable batteries contained | 1 pcs. | |
| Replaceable rechargeable battery | yes | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Battery voltage | 18 V | |
| Battery capacity | 4 Ah | |
| Charging time per battery | 0.5 h | |
| Rechargeable | yes | |
| Weight per rechargeable battery | 605 g | |
| Series | EXPERT | |
| Manufacturer’s designation | EXBA18V-40 | |
| Packaging | cardboard | |
| Power supply | battery-powered | |
| Including charger | no | |
| Length | 121 mm | |
| Width | 80 mm | |
| Height | 51 mm | |
| Type of product | rechargeable battery | |
| Suitable for | Bosch 18 V | |
| Weight | 0.605 kg | |
| Content | single part |
| Article number | 073869 4 | |
| EAN / GTIN | 4053423341027 | |
| Manufacturer number | 1600A036YW | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Germany, www.bosch-professional.com |