{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Min. speed, 1 | 0 min-1 | |
| Min. speed, 2 | 0 min-1 | |
| Number of rechargeable batteries contained | 2 pcs. | |
| Replaceable rechargeable battery | yes | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Battery voltage | 18 V | |
| Battery capacity | 4 Ah | |
| Series | EXPERT | |
| Max. speed, 1 | 630 min-1 | |
| Max. torque, 1 | 36 Nm | |
| Max. speed, 2 | 2,100 min-1 | |
| Max. torque, 2 | 65 Nm | |
| Manufacturer’s designation | EXSR18V-90 | |
| Packaging | modular case (L-Boxx) | |
| Power supply | battery-powered | |
| Colour | blue; red | |
| With impact function | no | |
| Min. clamping diameter, with drill chuck | 1.5 mm | |
| Max. clamping diameter, with drill chuck | 13 mm | |
| Max. diameter, steel | 13 mm | |
| Max. diameter, wood | 68 mm | |
| Type of product | drill/driver | |
| Number of speeds / steps | 2 | |
| Torque | 1; 2 | |
| Max. torque (soft materials) | 36 Nm | |
| Max. torque (hard materials) | 65 Nm | |
| Revolution speed | 1; 2 | |
| Suitable for material | steel; wood | |
| Type of toolholder | with quick-change chuck; with drill chuck | |
| Drilling/countersinking/reaming in | wood; steel | |
| Max. vibration to EN | 1.6 m/s2 | |
| Vibration uncertainty (K value) | 1.5 | |
| Motor design | brushless motor | |
| Special features / equipment | compact design; with belt hook; with LED light | |
| Reversible | yes | |
| Typical application | Strong | |
| Total weight | 1.1 kg |
| Article number | 070243 EXSR18V90 | |
| EAN / GTIN | 4053423619331 | |
| Manufacturer number | 06019K3204 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Germany, www.bosch-professional.com |