Tool mounting plate, left-hand AT1

Article no.: 077519
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Description

Version:

Solid tool mounting plate with angle adjustment stop. Adjustable between −5° and +15°. Angle stop adjustable 2×90°.

Note:

A hollowed grinding wheel (such as shape 5) is necessary if used with a tool mounting plate. See No. 077509 for suitable protective shields. Incompatible with bench grinder DS with dust extraction No. 077514.