• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Flow drilling set - flat including fluteless taps M5-M8

Article no.: 082726
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
3 pieces in stock

Description

Description:

The polygon contour of the carbide flow drill generates frictional heat which plasticises all types of metal materials. This allows closed apertures to be created in a variety of thicknesses of materials, without chips, in just a few seconds.

Advantage:

  • Large savings of time and costs compared to conventional processes (such as drawn-on nuts).
  • Generates no chips or swarf; supersedes rivet nuts, weld nuts and press nuts.
  • Solid basis for threads with high pull-out forces.
  • For all popular material thicknesses and thread sizes (threads to DIN 13).

Note:

Other versions and sets for special applications (such as for thin sheet metal) available on request. For suitable fluteless taps see items No. 139115 ff.