This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Professional round brush for high quality painting 20 mm

Article no.: 087000 20

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush size 2
Size in inches 3/4 in
20 mm
Application range Paint; industrial paint; solvent-based paints
Bristle material pure black Chinese bristle
Material of the handle unvarnished wooden handle
Tops 90 %
Leader tape Thread binding
Application area for working for high-quality paintwork
Application Coating
Type of product Ring brush

Identification numbers & Classifications

Article number 087000 20
Manufacturer number 83 22 02 10 -3 29

Description

Version:

Ring brush natural mix black. With double thread binding, cambered brush head and unpainted hardwood handle. Best brush guidance possible, ideally suited for painting around wall edges such as windows and doors. Also for thin and thick-layered wood glazes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart