Punch wheel 0 - 9 2 mm

Article no.: 085465
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
7 pieces in stock

Description

Version:

Highest quality due to CNC engraving and punch head tempering. Easy to use due to visible engraving and spark eroded strike areas. Wheel width = script height + 3 mm.

Application:

Handy method for punching variable texts into materials with strengths up to 1200 N/mm2.

Note:

Letter punch wheels (3 wheels) or wheels with special characters are available on request.