Braided hose, blue plasticised PVC 50 m 9 mm

Article no.: 080036
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
182 pieces in stock

Description

Version:

Hose with polyester fibre reinforcement. Temperature range -15 °C to 60 °C.
Super Nobelair Soft, due to Full-Soft technology highly flexible even at low temperatures. For use indoors and outdoors. Operating pressure 15 bar.