Hose reel plastic casing 1/4″, 16 bar Ø 8×12 mm 10 m

Article no.: 080072
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
118 pieces in stock

Description

Version:

Safety hose reel with hose guide and powerful controlled retraction.
Impact resistant enclosed plastic casing for use in dirty and dusty environments. Compact design, easy to mount on the wall or ceiling, with 180° swivel angle. PU hose suitable for high throughputs, with high abrasion resistance and steel compressed air connection fittings.

Note:

For coupling, see No. 080286.