D-bits solid carbide 2X40 mm HOLEX

Article no.: 295050
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
55 pieces in stock
  • Tool material: Solid carbide

Description

Version:

Solid carbide. D-bits with straight cutting edge. Precision ground with maximum run-out error 0.005 mm. Half section pre-ground. Shank tolerance up to diameter 8 mm = h7.

Application:

For engraving and copying in tool, mould, and die making.
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
    D×Length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart