{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 25 mm | |
Mounting thread M | M8 | |
⌀ D3 | 10 mm | |
Circular interpolation milling ⌀ Dmin | 26 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Ramping angle αmax | 1,27 degrees | |
Ramping length L for αmax | 9 mm | |
suitable indexable insert | BD.. 11T3 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227315 16/2 | |
EAN / GTIN | 4960664672899 | |
Manufacturer number | THN03504 |
This article |
Recommendations |
|||
---|---|---|---|---|
90° end mill MEC11T with threaded shank 16/2 mm
on request
In stock
4 pieces in stock
256,55 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
224,25 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
223,10 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
309,35 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting thread M | M8 | M8 | M8 | M8 |
Milling application | Circular milling; Ramping; End milling | Circular milling; Circular milling; Ramping | End milling; Circular milling; Ramping | Corner milling |
Overall length Ltot | 25 mm | 26 mm | 23 mm | 23 mm |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | BD.. 11T3 | AP.. 1335.. | AP.. 1003 | LO.U0904.. |
Shank type | with threaded shank | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 16 mm | 16 mm | 16 mm | 16 mm |