Thread cutting insert for external threads 60° HB 7720 1 mm GARANT

Article no.: 218015
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
93 pieces in stock
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60
  • Cutting direction: right-hand and left-hand

Description

Version:

Sturdy inserts. Two usable edges.
  • Wide range of applications thanks to universal chip breaker geometry.
  • High repetition accuracy.

Application:

For metric external threads to DIN / ISO (DIN 13) tolerance class 6g.