Thread cutting insert for internal and external threads 55° HB 7720 14 GARANT

Article no.: 218020
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
35 pieces in stock
  • Thread type: G; BSW; G-LH; BSW-LH; BSP; BSP-LH
  • Flank angle: 55
  • Cutting direction: right-hand and left-hand

Description

Version:

Sturdy inserts. Two usable edges.
  • Wide range of applications thanks to universal chip breaker geometry.
  • High repetition accuracy.

Application:

For internal and external threads 55° to standard BS 84: 1956, DIN 259, ISO 228/1:1982. Tolerance medium, class A.