{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Cutter ⌀ D | 10 mm | |
Grade | HB730 | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Milling profile | NF | |
Number of cutting edges Z | 4 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
Arbor size | 10 mm | |
suitable arbor | GARANT TopCut | |
Head length l | 13 mm | |
Flute length L2 | 7,5 mm | |
Corner chamfer width at 45° | 0,2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0,04 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0,06 mm | |
Type of product | Cutter insert for milling |
Article number | 210270 10 | |
EAN / GTIN | 4045197522221 | |
Manufacturer number | 210270 10 |
This article |
Recommendations |
||
---|---|---|---|
Roughing / finishing milling head, 45° chamfer HB 730 10 mm GARANT
on request
In stock
25 pieces in stock
79,81 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
87,86 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
95,91 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Type | N | N | N |
Feed fz for side milling in steel < 900 N/mm2 | 0,06 mm | 0,06 mm | 0,08 mm |
Feed fz for slot milling in steel < 900 N/mm2 | 0,04 mm | 0,04 mm | 0,06 mm |
Machining strategy | HPC | HPC | HPC |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner chamfer width at 45° | 0,2 mm | 0,2 mm | 0,2 mm |
Cutter ⌀ D | 10 mm | 10 mm | 10 mm |