• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Arbor parallel SK 40 10 mm GARANT

Article no.: 210575
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
13 pieces in stock
  • Through-coolant: yes

Description

Version:

Precision-ground arbor for GARANT TopCut screw-in heads.
System radial run-out ≤ 10 µm due to the combination of taper and flat face.

Note:

Maximum milled depth = L1 + I; I = see dimensions of the screw-in heads: No. 210050210410.
Assembly wrench = No. 219987.
Plug-in adapter for torque wrench = No. 219986.
For long tool overhang, reduce technology data.

Suitable products

From the same series "TopCut"