This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

APKT 1604 PDTR HB 720 UNI GARANT

Article no.: 215761 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APKT 1604 PDTR
Type UNI
Grade HB720
Tool material Carbide
Insert thickness 4,76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215761 UNI
Manufacturer number 215761 UNI

Application Table

Alu > 10% Si
N
250
Steel < 500 N/mm²
P
320
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
60
Steel < 60 HRC
H
50
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
190
INOX > 900 N/mm²
M
180
Ti > 850 N/mm²
S
40
GG(G)
K
170
CuZn
N
280
Graphite, GRP, CRP
N
80
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart