This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar steel right 16/11 mm

Article no.: 261120 16/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 5×D
Through-coolant yes
ISO code toolholder A16Q SVUBR/L11
Setting angle κ 93 degrees
suitable indexable insert VB.. 1103..
Minimum pre-drill ⌀ Dmin 20 mm
Centre offset L3 16 mm
Clamping height L2 15 mm
Overall length L 180 mm
Insert screw 269022 6
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261120 16/11
Manufacturer number THC13512

Description

Version:

Streamlined flutes for improved chip evacuation, reduced tendency to vibrate, stable machining conditions.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart