Screw-on toolholder, right-hand, Shank / insert size: 8/09mm

Article no.: 260706 8/09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 8 mm
Insert size 9 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SSSCR/L 0808D09
suitable indexable insert SC.. 09T3..
Functional width L4 13,25 mm
Head length L1 21 mm
Overall length L 60 mm
Pack of insert screws 269028 23
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260706 8/09
EAN / GTIN 4045197937452
Manufacturer number 260706 8/09

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart