Boring bar left 12/1,5 mm GARANT

Article no.: 273791 12/1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Shank ⌀ DS / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Groove width w 1,5 mm
Application type left-hand
Through-coolant yes
tmax internal machining 4,5 mm
Minimum pre-drill ⌀ Dmin 16 mm
Centre offset L3 9,5 mm
Overhang L1 recessed holders 30 mm
Overall length L 140 mm
Screw 279815 12 (TX15; 3.5 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273791 12/1,5
EAN / GTIN 4045197721105
Manufacturer number 273791 12/1,5

Description

Version:

Made of high-tensile tool steel (>1300 N/mm2). In conjunction with the convex indexable insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart