Boring bar with fixed inclination angle 0.5° left 25/11 mm GARANT

Article no.: 272132 25/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

Overhang / insert size L (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 11 mm
Application type left-hand
Through-coolant yes
Shank ⌀ DS 12 mm
Minimum pre-drill ⌀ Dmin 13 mm
Centre offset L3 7,3 mm
Overall length L 100 mm
Insert screw 279810 4
Inclination angle 0,5 degrees
Type of product Boring bar

Identification numbers & Classifications

Article number 272132 25/11
EAN / GTIN 4045197645494
Manufacturer number 272132 25/11

Description

Version:

With fixed inclination angle.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart