{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0,8 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PG | |
Tolerance | M | |
Cutting depth ap | 1 mm - 3,8 mm | |
Feed f | 0,15 mm/rev. - 0,6 mm/rev. | |
Cutting speed vc main application | 110 m/min - 490 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 252114 PV720 | |
EAN / GTIN | 4960664726684 | |
Manufacturer number | TLD08631 |