{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 060408 | |
Corner radius | 0,8 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SS | |
Cutting depth ap | 0,3 mm - 2 mm | |
Feed f | 0,1 mm/rev. - 0,4 mm/rev. | |
Cutting speed vc main application | 150 m/min - 500 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251954 HB7010-1 | |
EAN / GTIN | 4045197780287 | |
Manufacturer number | 251954 HB7010-1 |