TDAT 070104, Grade: HB7035

Article no.: 268640 HB7035
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
299 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TDAT 070104
Corner radius 0,4 mm
Grade HB7035
Tool material Carbide
Main application P
Secondary application K
Cutting conditions continuous
Chip breaker SF
Cutting depth ap 0,05 mm - 0,23 mm
Feed f 0,03 mm/rev. - 0,25 mm/rev.
Cutting speed vc main application 60 m/min - 150 m/min
Cutting speed vc secondary application 60 m/min - 150 m/min
Coating TiN
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268640 HB7035
EAN / GTIN 4062406057831
Manufacturer number 268640 HB7035

Application Table

continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart