{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | KNUX 160410R | |
Corner radius | 1 mm | |
Grade | HBX020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PG | |
Chip diverter | 3,2 mm | |
Cutting depth ap | 1 mm - 6 mm | |
Feed f | 0,2 mm/rev. - 0,7 mm/rev. | |
Cutting speed vc main application | 80 m/min - 300 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 251096 HBX020 | |
Manufacturer number | 251096 HBX020 |