{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 6 mm | |
Insert size | 7 mm | |
Application type | left-hand | |
Boring depth up to | 5×D | |
Tool material | HSS | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | AH06X STLDR/L07 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | TDAT 07010. | |
Minimum pre-drill ⌀ Dmin | 7,06 mm | |
Centre offset L3 | 3,71 mm | |
Clamping height L2 | 5,54 mm | |
Overall length L | 75 mm | |
Pack of insert screws | 269028 12 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 268816 50/07 | |
EAN / GTIN | 4045197592101 | |
Manufacturer number | 268816 50/07 |