CCGT 09T301 PR1725

Article no.: 260095 PR1725
plus VAT at the current rate Prices plus delivery costs
on request
In stock
78 pieces in stock

Product details

Technical Data

ISO code indexable insert CCGT 09T301
Corner radius 0,1 mm
Grade PR1725
Tool material Carbide
Coating coated
Main application M
Secondary application P
Cutting conditions slightly interrupted
Chip breaker MFP-SKS
Tolerance G
Cutting depth ap 0,2 mm - 1,5 mm
Feed f 0,03 mm/rev. - 0,2 mm/rev.
Cutting speed vc main application 60 m/min - 200 m/min
Cutting speed vc secondary application 50 m/min - 150 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260095 PR1725
EAN / GTIN 4960664923366

Downloads & documents

Suitable products

Tool holders