{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 09T304 | |
Corner radius | 0,4 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0,5 mm - 3 mm | |
Feed f | 0,1 mm/rev. - 0,3 mm/rev. | |
Cutting speed vc main application | 60 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260196 PV720 | |
EAN / GTIN | 4960664726912 | |
Manufacturer number | TLD64043 |
This article |
Recommendations |
|
---|---|---|
CC.T 09T304, Grade: PV720
on request
In stock
136 pieces in stock
13,23 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1.344 pieces in stock
10,76 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0,4 mm | 0,4 mm |
ISO code indexable insert | CCMT 09T304 | CCMT 09T304 |
Finishing/roughing assignment | Semi-roughing | Semi-roughing |
Tool material | Cermet | Cermet |
Cutting conditions | continuous | continuous |
Cutting depth ap | 0,5 mm - 3 mm | 0,2 mm - 4 mm |
Chip breaker | GK | SM |