{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7010 | |
Thread type | UN; UN-LH; UNC; UNC-LH; UNF; UNF-LH; UNEF; UNEF-LH; UNS; UNS-LH | |
Flank angle | 60 degrees | |
Thickness | 3,6 mm | |
Insert size L | 16 mm | |
Number of turns/inch | 20 | |
Tool material | Carbide | |
Application type | left-hand | |
Internal/external application | external | |
Indexable insert profile | Full profile | |
Type of product | Indexable insert for thread turning |
Article number | 270905 20 | |
EAN / GTIN | 4045197531773 | |
Manufacturer number | 270905 20 |