Full profile insert 60°, external, right-hand HB 7020 3,5 mm GARANT

Article no.: 270712
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
150 pieces in stock
  • Tolerance class: DIN 13 6g
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Description

Version:

Full profile insert 60° for external threads to DIN / ISO R 262 (DIN 13) tolerance class 6g.