Full profile insert 60°, internal, right-hand HB 7010 0,5 mm GARANT

Article no.: 270752
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
681 pieces in stock
  • Tolerance class: DIN 13 6H
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Description

Version:

Full profile insert 60° for internal threads to DIN / ISO R 262 (DIN 13) tolerance class 6H.
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
    Pitch (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart