This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Base body for face driver with Morse taper 3

Article no.: 327520

Description

Version:

  • Point angle 60°, clamping ⌀ 8 - 80 mm.
  • A pre-loaded axially adjustable disc spring pack compensates for differences in centre depths.
  • The centre can be reground easily.
  • Without centre and driver heads.
  • All driver heads No. 327600327650 and centres No. 327660 fit base bodies sizes 3 − 6.
  • For clockwise and anticlockwise rotation.

Application:

For mounting in the headstock taper of the lathe.

Note:

Counterpart to 321750 and 321770.